5/8 x 3/4 in. Compression Meter Setter

You last purchased this on
 
A.Y. McDonald

5/8 x 3/4 in. Compression Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

5/8 x 3/4 in. Compression Meter Setter

  • Fast #
  • Part #M7312WXQE33EF
  • Item #7202802
  • Manufacturer Part #5145-253
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Waterworks Application:
Water