5/8 x 3/4 in. Meter Adapter Lead Free

Part #M710J23  |  Item #4427779  |  Manufacturer Part #5137-187

$20.49 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 5/8 in x 3/4 in

    Part #M710J23 | Item #4427779 | Mfr. Part #5137-187

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.49 /EACH

    Added to your cart. View Cart

Product Details

  • Large wrench area provided for proper installation
  • Low-lead brass construction
  • Gaskets sold separately

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Female Meter Threaded

End Connection 2: Male Meter Threaded

End Connections: Female Meter Threaded x Male Meter Threaded

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Adapter

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: Meter

Weight: 0.4