5/8 x 3/4 x 12 in. Male Meter Resetter with Angle Dual Check Valve
5/8 x 3/4 x 12 in. Male Meter Resetter with Angle Dual Check Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
- AWWA:
- AWWA C-800
- End Connection 1:
- Male Meter
- End Connection 2:
- Male Meter
- End Connections:
- Male Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes