5/8 x 3/4 x 12 x 7-1/4 in. Male Meter Brass Resetter

Part #M718212XX  |  Item #4273037  |  Manufacturer Part #5134-163

$124.45 EACH

Height:

7-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI C800]

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88]

AWWA Specifications: AWWA C-800

Clean Bagged: No

End Connection 1: Male Meter

End Connection 2: Male Meter

End Connections: Male Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 7-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61