A.Y. McDonald
5/8 x 3/4 x 18 in. Male Meter Resetter with Angle Dual Check Valve
Part #M718218WR | Item #4926209 | Manufacturer Part #5144-261
Height:
Product Details
Specifications
ANSI Specifications: [ANSI 61, ANSI 372]
ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88]
AWWA Specifications: AWWA C-800
End Connection 1: Male Meter
End Connection 2: Male Meter
End Connections: Male Meter
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Fitting Type: Reducing
Height: 18 in
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]