5/8 x 3/4 x 9 in. Male Meter Resetter with Angle Dual Check Valve

Part #M718209WR  |  Item #4926207  |  Manufacturer Part #5144-263

$276.78 EACH
(Pricing is for 9 in)

Height:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88]

AWWA Specifications: AWWA C-800

End Connection 1: Male Meter

End Connection 2: Male Meter

End Connections: Male Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 9 in

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]