3/4 in. Male Meter Threaded Brass Meter Resetter
3/4 in. Male Meter Threaded Brass Meter Resetter
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Padlock wings standard on all valve
- Lead-Free
- Designed to provide proper meter spacing for ease of installation
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-75, ASTM B-88, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Male Meter Threaded
- End Connection 2:
- Male Meter Threaded
- End Connections:
- Male Meter Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Meter Resetter
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Weight:
- 4 lb