6-1/2 ft. Cast Iron, Steel and Brass Arch Curb Box with Tracerwire
6-1/2 ft. Cast Iron, Steel and Brass Arch Curb Box with Tracerwire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM A-48 Class 25
- Brand Model Compatibility:
- A.Y. McDonald 5614 Lid
- Diameter - Inside 1:
- 1-1/4 in
- Length:
- 6-1/2 ft
- Material:
- Cast Iron, Steel, Brass