7 ft. Cast Iron, Steel and Brass Arch Curb Box with Tracerwire
7 ft. Cast Iron, Steel and Brass Arch Curb Box with Tracerwire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM A-48 Class 25
- Diameter - Inside 1:
- 1 in
- Length:
- 7 ft
- Material:
- Cast Iron, Steel, Brass