A.Y. McDonald

7 ft. Cast Iron, Steel and Brass Curb Box with Tracerwire

Part #M5614TWW  |  Manufacturer Part #4510-480

Length:

7 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48 Class 25, ASTM B-584, ASTM B-62

Inside Diameter: 1-1/2 in

Length: 7 ft

Material: Brass, Cast Iron, Steel