1 in. Flare x FNPT Angle Supply Stop Valve

You last purchased this on
 
A.Y. McDonald

72025 1 in. Flare x FNPT Angle Supply Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

72025 1 in. Flare x FNPT Angle Supply Stop Valve

  • Fast #
  • Part #M72025G
  • Item #4843045
  • Manufacturer Part #5420-036
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
72025
End Connection 1:
Flare
End Connection 2:
FNPT
End Connections:
Flare x FNPT
Handle Material:
Cast Iron
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Pressure - High:
125
Recommended Valve Application:
Commercial, Gas, Oil, Residential, Water
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Seat Material:
Rubber
Valve Size:
1 in
Valve Type:
Angle Supply Stop Valve