A.Y. McDonald 8 ft. Cast Iron, Steel and Brass Curb Box with Lid Assembly M5628X

A.Y. McDonald

8 ft. Cast Iron, Steel and Brass Curb Box with Lid Assembly

Part #M5628X  |  Manufacturer Part #4514-158

Length:

8 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 25, ASTM B-584, ASTM B-62

Inside Diameter: 2 in

Length: 8 ft

Material: Brass, Cast Iron, Steel