8 x 1-1/2 in. CC Brass Saddle

You last purchased this on
 
A.Y. McDonald

8 x 1-1/2 in. CC Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

8 x 1-1/2 in. CC Brass Saddle

  • Fast #
  • Part #M3805XJ
  • Item #532108
  • Manufacturer Part #4128-154
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EPDM O-ring bonded to O-ring groove
  • Outlet boss with large wrench flats
  • Silicon bronze bolts
  • Cast iron outer diameter AWWA C-900 pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
200 psi
Tap Size:
1-1/2 in
Width:
3-24/25 in