A.Y. McDonald
8 x 1-1/2 in. CC Stainless Steel Double Strap Saddle
Part #M4855AXJ | Item #4096786 | Manufacturer Part #4178-353
Tap Size:
Product Details
Documents
Specifications
ANSI Specifications: [ANSI 61, ANSI C800]
ASTM Specifications: ASTM B-584 UNS C83600 85-5-5-5
AWWA Specifications: AWWA C-800
Application: PVC C900 Pipe
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 8 in
Material: [Rubber, Stainless Steel]
Material Type: EPDM
NSF Certified: Yes
NSF Specifications: NSF 61
Range in : 8.63 in - 9.05 in
Tap Size: 1-1/2 in