
A.Y. McDonald
8 x 1-1/2 in. Stainless Steel Double Strap Saddle
Part #M3855XJ | Item #4348765 | Manufacturer Part #4148-191
$308.75
EACH
(Pricing is for 1-1/2 in)
Tap Size:
Product Details
Documents
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM A-536]
AWWA Specifications: AWWA C-800
Fits Pipe Size: 8 in
Material: Stainless Steel
Tap Size: 1-1/2 in