A.Y. McDonald

8 x 1 in. IPS Brass Saddle

Part #M3892XG  |  Manufacturer Part #4168-031

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 8 in

Material: Brass

Tap Size: 1 in

Width: 1-1/2 in