8 x 1 in. Stainless Steel Single Strap Saddle
8 x 1 in. Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outlet boss with large wrench flats
- Cast iron outer diameter AWWA C-900/C-905 PVC pipe
- EPDM O-ring bonded to O-ring groove
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Brass, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1 in
- Width:
- 3-15/79 in