8 x 2 in. CC Brass Saddle
8 x 2 in. CC Brass Saddle
Frequently Purchased Together
Product Details
- EPDM O-ring bonded to O-ring groove
- Outlet boss with large wrench flats
- Silicon bronze bolts
- Cast iron outer diameter AWWA C-900 pipe
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200 psi
- Tap Size:
- 2 in
- Width:
- 3-24/25 in