8 x 2 in. CC Stainless Steel Double Strap Saddle

Part #M4855AXK  |  Item #5071281  |  Manufacturer Part #4178-354

$169.36 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: Stainless Steel

Range in : 8.63 in - 9.05 in

Tap Size: 2 in