8 x 2 in. Stainless Steel Single Strap Saddle

Part #M3845XK  |  Item #952768  |  Manufacturer Part #4148-062

$319.34 EACH
(Pricing is for 2 in)

Tap Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPDM O-ring bonded to O-ring groove
  • Outlet boss with large wrench flats
  • Cast iron outer diameter AWWA C-900/C-905 PVC pipe

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Fitting Type: Saddle

Material: [Brass, Stainless Steel]

Material Type: 304

Maximum Pressure: 200 psi

NSF Certified: Yes

Tap Size: 2 in

Width: 4-4/21 in