8 x 3/4 in. IP Brass Single Strap Saddle for PVC Pipe 8.63
8 x 3/4 in. IP Brass Single Strap Saddle for PVC Pipe 8.63
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-900
- Application:
- PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in