• Cart

DESCRIPTION

A.Y. McDonald MNPT x GHT Boiler Drain Valve

M72008

Valve Size:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
GHT
End Connections
MNPT x GHT
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 WOG
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY