60 in. Brass Stationary Rod
5660 Series 60 in. Brass Stationary Rod
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Coated with black dip
- Products sold in select areas only
Documents
Specifications
- Application:
- Residential
- Collection:
- 5660 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Length:
- 60 in
- Product Type:
- Clamp Assembly, Stationary Rod