Ayrlett Air Valve

2 - 1-1/2 in. 20 DFU ABS Air Admittance Valve

Part #AA55  |  Manufacturer Part #A-55

DFU:

20
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 14 2015

ASSE Standards: ASSE 1051 2009

DFU: 20

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Fits Pipe Size: 2 in - 1-1/2 in

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 17065

Material: Plastic

Material Type: ABS

NSF Certified: Yes

NSF Specifications: NSF 14 2015

Temperature Range: -40 to 150 Deg F

Type: AA55