5-3/16 in x 5-3/16 in x 2-1/2 in Ice Maker CPVC Supply Box
5-3/16 in x 5-3/16 in x 2-1/2 in Ice Maker CPVC Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Fire Rated:
- No
- Height:
- 5-3/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Overall Box Size:
- 5-3/16 in x 5-3/16 in x 2-1/2 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes