DESCRIPTION

Ayrlett Air Valve CPVC Washing Machine Box with Hammer Arrestors

AYR2281

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
NSF Certified
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY