Plastic Washing Machine CPVC Box with Hammer Arrestors
Plastic Washing Machine CPVC Box with Hammer Arrestors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Material Type:
- CPVC
- NSF Certified:
- No
- Supply Box Type:
- Washing Machine
- UL Listed:
- No