Washing Machine Box with 1/4 in. Unassembled Connector

You last purchased this on
 
Ayrlett Air Valve

Washing Machine Box with 1/4 in. Unassembled Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ayrlett Air Valve

Washing Machine Box with 1/4 in. Unassembled Connector

  • Fast #
  • Part #ARB082
  • Item #5138113
  • Manufacturer Part #RB082
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Blue
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes