15-1/2 x 12-3/4 in. No-Hole Vitreous China Self-Rimming or Under-Counter Oval Lavatory Sink in Biscuit
15-1/2 x 12-3/4 in. No-Hole Vitreous China Self-Rimming or Under-Counter Oval Lavatory Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 13 in x 10 in x 4-1/4 in
- Sink Depth:
- 6 in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/2 in x 12-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No