This product requires certification to purchase.

18 x 18 in. No Hole Metal Bar Sink in Antique Brass

You last purchased this on
 
B & B Sales

18 x 18 in. No Hole Metal Bar Sink in Antique Brass

  • Fast #
  • Part #BB0450HAB
  • Item #3398885
  • Manufacturer Part #B0450H.AB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
B & B Sales

18 x 18 in. No Hole Metal Bar Sink in Antique Brass

  • Fast #
  • Part #BB0450HAB
  • Item #3398885
  • Manufacturer Part #B0450H.AB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • These basins are hand-crafted
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Drain Location:
Center
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
16 in x 16 in x 7-3/4 in
Sink Depth:
8-1/4 in
Sink Material:
Metal
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 18 in