3-1/2 in. Basket Strainer with Nut and Washer in Oil Rubbed Bronze
3-1/2 in. Basket Strainer with Nut and Washer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basket included
- Fits 3 1/2" sink opening
- Solid brass
- Available in 16 Finishes
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Diameter:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass