Topmount and Drop-In Lavatory Sink in Biscuit
Artistry in Ceramics Topmount and Drop-In Lavatory Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used as lavatory or bar sink
- Available in 28 colors
- Small size
- Can be used in drop in or undermount installations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Artistry in Ceramics
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Porcelain
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12-1/2 in x 1/2 in x 6-1/2 in
- Vessel Only:
- Yes