12-1/2 x 12-1/2 in. No-Hole Vitreous China Dual Mount or Drop-In Round Lavatory Sink in Wild Rose
Donna 12-1/2 x 12-1/2 in. No-Hole Vitreous China Dual Mount or Drop-In Round Lavatory Sink in Wild Rose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Donna
- Color Finish Category:
- Pinks
- Color Finish Name:
- Wild Rose
- Drain Location:
- Center
- Drain Opening:
- 1-7/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 10 in x 10 in x 5 in
- Sink Depth:
- 6-3/4 in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12-1/2 in x 12-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No