Drop-In Lavatory Sink in White
Georgia Drop-In Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High fired vitreous china
- Available in 28 colors
- Victorian design
- Drop in only
Specifications
- ADA Compliant:
- No
- Collection:
- Georgia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Porcelain
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 18 in x 7 in
- Vessel Only:
- Yes