Self-rimming/Drop-in and Undermount Bathroom Sink in White
Teri Self-rimming/Drop-in and Undermount Bathroom Sink in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 28 colors
- High fired vitreous china
- Can be used in drop in or undermount installations
- Does not have overflow
Specifications
- ADA Compliant:
- No
- Collection:
- Teri
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Self-rimming/Drop-in, Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/2 in x 12-3/4 in
- Vessel Only:
- Yes