DESCRIPTION

  • Available in 28 colors
  • Can be used in drop in or undermount installations
  • Does not have overflow
  • High fired vitreous china

B & B Sales Teri Teri Undermount Lavatory Sink

BTERI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Teri
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-5/8 in
Faucet Installation
No Hole
Installation Type
Top Mount
Material
Porcelain
Number Of Bowls
1
Overall Sink Size
12 3/4 in x 15 1/2 in x 6 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY