16 x 14 in. No Hole Single Bowl Single Band Dual Mount and Self-Rimming Metal Rectangular Bar Sink in Mayan Z Bronze

You last purchased this on
 
B & B Sales

Z Series 16 x 14 in. No Hole Single Bowl Single Band Dual Mount and Self-Rimming Metal Rectangular Bar Sink in Mayan Z Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
B & B Sales

Z Series 16 x 14 in. No Hole Single Bowl Single Band Dual Mount and Self-Rimming Metal Rectangular Bar Sink in Mayan Z Bronze

  • Fast #
  • Part #BZ1214TMZB
  • Item #3684823
  • Manufacturer Part #Z1214T.MZB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mayan Z Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Z Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Mayan Z Bronze
Depth:
6-3/4 in
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Material:
Metal
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
13-1/2 in x 11-3/4 in x 6 in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 14 in