B & D Mfg.

1-1/4 x 3/4 x 3/4 in. Socket Fusion Reducing HDPE Tee

Part #PEIHSFTHFF  |  Manufacturer Part #SPT644

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM D-2513, ASTM D-2683

Application: Geothermal

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in x 3/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

NSF Certified: No