1 x 1-1/4 in. Hose Kit
1 x 1-1/4 in. Hose Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in