1/2 x 1 x 1 in. FPT x MNT x Socket Reducing Plastic Tee
1/2 x 1 x 1 in. FPT x MNT x Socket Reducing Plastic Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connection 3:
- Socket Weld
- End Connections:
- FPT x MPT x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1/2 in x 1 in x 1 in
- Fitting Type:
- Tee
- Material:
- Plastic
- NSF Certified:
- No