B & D Mfg.

1/4 in. MPT P/T Brass Plug

Part #BN7602  |  Manufacturer Part #N76-02

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial, Residential

CARB OTC LEED Compliant: No

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Size: 1/4 in

Tool Type: Plug

UL Listed: No