DESCRIPTION

  • Female inlet x Plain outlet
  • Pivot assembly prevents breakage during freezing
  • Replaceable seals
  • Rod size 5/16"-18"
  • Serrated arm allows easy adjustment of water level

B & K Industries 1 in. Float Valve

B109805

Material:

SPECIFICATIONS

Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY