• Cart

DESCRIPTION

  • Chrome plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Features 1/8" NPT side tap and plug for pressure test, drain, and line extension
  • Multi-directional flow
  • One-piece body design for leak resistance and long valve life
  • T-handle provides easy-to-turn operation
  • Temperature range: -20° F to 300° F

B & K Industries 7701GST Forged Brass Threaded Lever Handle Gas Ball Valve

B11055

Valve Size:

SPECIFICATIONS

Collection
7701GST
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Forged Brass
Maximum Pressure
200 psi
Maximum Temperature
300
UL Listed
Yes
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Size
1/2 in
Valve Type
Gas Ball Valve

Starting at
Call for Pricing
  • QUANTITY