DESCRIPTION

  • Adjusts easily, cannot be squirted
  • Ideal for installation of refrigerator coolers, lavatories and replacement of old bubblers
  • Rugged construction with sanitary head
  • Small, compact design with built-in stop and pressure regulator

B & K Industries Heavy Duty Water Bubbler

B120007NL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
Lead Law Compliant
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY