DESCRIPTION

B & K Industries IPS Brass T-Handle Ball Valve

B10782TNL

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Lead Law Compliant
Yes
Material
Brass
Valve Operator
T-Handle
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY