DESCRIPTION

  • Easy swivel screw-on hookup requires no drilling or extra valves
  • Fitting to create a branch outlet from a supply stop
  • Multiple Max Adapters can be used to connect more than one accessory
  • Use on hot or cold water lines for easy connection of icemakers, dishwashers, or water filters

B & K Industries Supply Stop Extender Tee

B99301NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
1/4 in
Lead Law Compliant
Yes
Material
Brass
Size
3/8 in x 3/8 in x 1/4 in