1 in. Weld Straight Polished 316L Stainless Steel 45 Degree Elbow

You last purchased this on
 
Alfa Laval Triclover

B2KS Series 1 in. Weld Straight Polished 316L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alfa Laval Triclover

B2KS Series 1 in. Weld Straight Polished 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #TB2KS6PMG
  • Item #7570228
  • Manufacturer Part #9634000430
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
B2KS Series
Elbow Degree:
45 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
25 psig
UL Listed:
No