3/16 in. Impact Nozzle in Red
3/16 in. Impact Nozzle in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No