27 ft. Ratchet Tie-Down with Double J Hook
27 ft. Ratchet Tie-Down with Double J Hook
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 27 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Width:
- 2 in
- Work Load Limit:
- 3300 lb