This product requires certification to purchase.

#3 Chainwheel Guide Arm and Cap

Babbitt Steam Specialty

#3 Chainwheel Guide Arm and Cap

  • Fast #
  • Part #BDIRG3
  • Item #7792651
  • Manufacturer Part #DIRG-3
4.4 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

#3 Chainwheel Guide Arm and Cap

  • Fast #
  • Part #BDIRG3
  • Item #7792651
  • Manufacturer Part #DIRG-3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
15-1/2 in
FM Approved:
No
GSA Approved:
No
Handle Material:
Ductile Iron
Handle Type:
Hand Wheel
Height:
15-1/2 in
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
Weight:
18 lb